SmartColor MicroMop 15.0, Microfiber, Heavy-Duty, 16 x 5, Yellow, 5PK
Mfr # MM40Y
Zoro # G416451127
product price: $144.99
/pk 5, $29.00/ea
Free Shipping & Returns
Key Features
Mop Head Color
Yellow
Launderable
Yes
Application
Floor Maintenance
Mop Style
Microfiber
Mop Head Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM40Y
Zoro #
G416451127
UPC #
-
Country of Origin
China
Details
Mop Head Color
Yellow
Launderable
Yes
Application
Floor Maintenance
Mop Style
Microfiber
Mop Head Material
Microfiber
For Use With
Unger® SmartColor™ Mop Holders SM40G, SM40R
Item
Wet/Dry Mop Head Pads
Description
SmartColor Micro Mops are easy to use, wet or dry, on any stone or tile floor, with or without rough grout lines. Heavy-duty, 15 mm microfiber pile absorbs up to six times its weight in liquid while gliding smoothly across nearly any flat, hard surface. Aggressive cleaning edges allow for a deeper clean, while requiring less water and less effort. These pads make it easy to color-code to specific tasks or areas, minimizing the potential for cross contamination. Machine launderable up to 500 times. For use with Unger SM40G and SM40R mop holders sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.