SmartColor MicroWipes 4000, Heavy-Duty, 16 x 15, Yellow/Red, 10PK
Mfr # MF40Y
Zoro # G716517370
product price:Â $82.15
/pk 10, $8.22/ea
Free Shipping & Returns
Key Features
Wipes per Container
10
Paper Towel Type
Cleaning Cloths
Wipes Application
Bathrooms, General Purpose, Sinks and Mirrors
Fragrance
Unscented
Packaging Type
Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF40Y
Zoro #
G716517370
UPC #
-
Country of Origin
China
Dimensions
Length
15 in
Width
16 in
Details
Wipes per Container
10
Paper Towel Type
Cleaning Cloths
Item
Washable Cleaning Cloths
Wipes Application
Bathrooms, General Purpose, Sinks and Mirrors
Fragrance
Unscented
Packaging Type
Pack
Material
Microfiber
Color
Yellow/Red
Description
Limit the spread of germs with color-coded cloths. Color makes it easy to identify correct areas of use or cleaning task reducing bacteria cross-contamination between high and low-risk areas. Microfiber cloths conserve water, reduce use of disposable products and require fewer chemicals. Can be used wet or dry and up to 1,500 wash cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.