Zoro Homepage

Smooth Inside Pole 6 Foot

  • Mfr # 12715

  • Zoro # G907475038


product price: $25.75
/ea

Key Features

Width
2 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12715
Zoro #
G907475038
UPC #
-
Country of Origin
Denmark

Dimensions

Length
72 in
Width
2 in
Height
2 in

Details

Item
Extension Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.