Zoro Homepage

Squeegee, 16", Rubber Handle, Rubber Blade, STST, PK 10

  • Mfr # UNGPR400CT

  • Zoro # G802455784


product price: $242.99
/pk 10, $24.30/ea
Free Shipping & Returns

Key Features

Squeegee Blade Width
16"
Material
Stainless Steel; Rubber
Squeegee Blade Material
Rubber
Type
Squeegee
Features
Non-slip Grip; Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGPR400CT
Zoro #
G802455784
UPC #
761475100168
Country of Origin
United States

Dimensions

Squeegee Blade Width
16"

Details

Item
16" Pro Stainless Steel Complete Squeegee
Material
Stainless Steel; Rubber
Squeegee Blade Material
Rubber
Type
Squeegee
Features
Non-slip Grip; Ergonomic
Handle Material
Rubber
Color
Stainless Steel

Description

Pro Stainless Steel Window Squeegee features a fast-lock handle with rubber grip, channel and 16" blade. Is lighter weight than brass. Cleans any flat, smooth surface. Can be used with Opti-Loc Aluminum Extension Poles (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.