Zoro Homepage

Squeegee Blade, 12", 12/PK, Black

  • Mfr # UNGRT30

  • Zoro # G701846584


product price: $45.79
/pk 12, $3.82/ea

Key Features

Material
Rubber
Type
Replacement Blade
Color
Black
Features
Long Lasting; Streak-free
Blade Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGRT30
Zoro #
G701846584
UPC #
761475611664
Country of Origin
China

Dimensions

Blade Length
12"

Details

Item
ErgoTec 12" Soft Rubber Squeegee Blades
Material
Rubber
Type
Replacement Blade
Color
Black
Features
Long Lasting; Streak-free

Description

12" squeegee blade is coated with talcum to keep it fresh and ready to use for high-quality results. Soft rubber construction conforms to slightly uneven surfaces to glide smoothly with streak-free performance. Natural molded rubber provides a sharp, long-lasting edge to thoroughly move viscous substances. Squeegee blade is perfect for use in colder working conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.