Zoro Homepage

Squeegee, Stainless Steel, 14" W, Blk, PK10

  • Mfr # PR350

  • Zoro # G607877576


product price: $267.00
/pk 10, $26.70/ea
Free Shipping & Returns

Key Features

Connection Type
Push In
Series
ErgoTec
Blade Material
Stainless Steel
Blade Width
14 in
Color
Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR350
Zoro #
G607877576
UPC #
761475619400
Country of Origin
United States

Dimensions

Blade Width
14 in

Details

Item
Squeegee
Connection Type
Push In
Series
ErgoTec
Blade Material
Stainless Steel
Color
Black/Silver
Features
Fast Lock for Quick Channel Changes, Non-Slip Rubber Grip
Handle Material
Rubber
Blade Shape
Straight
Product Type
Squeegee
Blade Count
1
Includes Handle
Yes
Handle Color
Black

Description

Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Push In, Connection Thread Type Not Applicable, Blade Width 14 in, Blade Shape Straight, Handle Color Black, FDA Compliant No, Product Type Squeegee, Color Black/Silver, Features Fast Lock for Quick Channel Changes, Non-Slip Rubber Grip, Series ErgoTec, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.