Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel "S" Channel 12" with Soft Rubber

  • Mfr # NE300

  • Zoro # G4064634


product price: $12.75
/ea

Key Features

Material
Rubber
Width
12"
For Use With
Unger® ErgoTec® Handle, SwivelLoc Handle 0 Degree, SwivelLoc Handle 30 Degree, XL Handle, Pro Stainless Steel Handle
Color
Black
Weight
0.177 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE300
Zoro #
G4064634
UPC #
761475613200
Country of Origin
Germany

Dimensions

Width
12"

Details

Material
Rubber
For Use With
Unger® ErgoTec® Handle, SwivelLoc Handle 0 Degree, SwivelLoc Handle 30 Degree, XL Handle, Pro Stainless Steel Handle
Color
Black
Weight
0.177 lbs

Description

Unger® Stainless Steel "S" Channel 12" with Soft Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.