Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel "S" Channel 18" with Soft Rubber

  • Mfr # NE450

  • Zoro # G4067005


product price: $16.15
/ea

Key Features

Material
Rubber
Width
18"
Color
Black
Weight
0.276 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE450
Zoro #
G4067005
UPC #
761475613224
Country of Origin
Germany

Dimensions

Width
18"

Details

Material
Rubber
Color
Black
Weight
0.276 lbs

Description

UngerĀ® Stainless Steel "S" Channel 18" with Soft Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.