Shop UNGER
See all product information
Create Account
Stainless Steel "S" Channel with Soft Rubber, 14" Wide Blade
Mfr # NE350
Zoro # G023333403
product price:Â $15.35
/eaKey Features
Squeegee Blade Width
14 in
Fits Brand
Unger
Squeegee Blade Material
Rubber
Color
Black
For Use With
Unger Handles ErgoTec, GoldenPro, Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NE350
- Zoro #
- G023333403
- UPC #
- 761475619387
- Country of Origin
- China
Dimensions
- Squeegee Blade Width
- 14 in
Details
- Item
- Squeegee
- Fits Brand
- Unger
- Squeegee Blade Material
- Rubber
- Color
- Black
- For Use With
- Unger Handles ErgoTec, GoldenPro, Pro
Description
Lighter weight yet stronger than brass. Channel, and rubber blade for streak free performance and smoother glide. Channel has a notched system that securely holds squeegee rubber and channel preventing slipping side to side, wobbling or bending.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.