Zoro Homepage

StarDuster Pipe Brush, Polypropylene Bristle, 11'' Length, Black, 5PK

  • Mfr # PIPE0

  • Zoro # G314897249


product price: $201.99
/pk 5, $40.40/ea
Free Shipping & Returns

Key Features

Width
9 in
Color
Black
Length
11 in
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIPE0
Zoro #
G314897249
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Length
11 in
Height
2.5 in

Details

Color
Black

Description

Bendable, StarDuster Pipe Brush is curved to clean pipes and other round surfaces. Heavy-duty wire and polypropylene bristles easily clean hard-to-reach surfaces. Plastic handle fits an Unger OptiLoc Pole not included to reach high areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.