Zoro Homepage

StarDuster WallBrush Duster, 3.5" Handle

  • Mfr # UNG WALB

  • Zoro # G7208260


product price: $35.55
/ea

Key Features

Length
3.5"
Material
Horse Hair, Polyester
For Use With
Unger® ED370, ED450, ED550, EZ250, EZ400, TF900
Color
Black
Bristle Material
Horse Hair, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNG WALB
Zoro #
G7208260
UPC #
761475613804
Country of Origin
United States

Dimensions

Length
3.5"
Brush Length
2"
Handle Length
3.5"

Details

Item
StarDuster WallBrush Duster,3.5" Handle
Material
Horse Hair, Polyester
For Use With
Unger® ED370, ED450, ED550, EZ250, EZ400, TF900
Color
Black
Bristle Material
Horse Hair, Polyester
Bristle Color
Brown
Handle Color
Black
Net Weight
0.2 lbs

Description

Wide oval shape helps simplify dusting walls and ceiling fans. Stiff, scratch-proof bristles accommodate rough surfaces without marring smooth surfaces, ensuring excellent task versatility. Duster may be used alone or with Unger® telescopic poles (sold separately).


  • • Oval shape.
  • • Stiff bristles.
  • • May be used alone or with Unger® telescopic poles (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.