Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stingray Professional Glass Cleaning Liquid, 150 mL Pouch

  • Mfr # SRL02

  • Zoro # G815661226


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Container Type
Pouch
Cleaner Form
Liquid
Chemicals For Use On
Glass, Mirrors, Windows
Fragrance
Unscented
Size
150 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRL02
Zoro #
G815661226
UPC #
761475652001
Country of Origin
United States

Dimensions

Size
150 mL

Details

Container Type
Pouch
Cleaner Form
Liquid
Chemicals For Use On
Glass, Mirrors, Windows
Item
Glass Cleaners
Fragrance
Unscented

Description

Streak free cleaning and fast drying. Scotchgard Protection makes glass easier to clean over time. Ready-to-use, easily replaceable pouches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.