Swivel Squeegee, 3-1/2"L, Nylon plastic
Mfr # LS000
Zoro # G3407451
product price: $28.45
/eaKey Features
Material
Plastic
Application
Squeegee Handle
Connection Type
Threaded
Length
3 1/2 in
Color Coding System
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS000
Zoro #
G3407451
UPC #
761475612883
Country of Origin
Germany
Dimensions
Length
3 1/2 in
Overall Length
4 in
Handle Diameter
1 5/8 in
Details
Item
Squeegee Handle
Material
Plastic
Application
Squeegee Handle
Connection Type
Threaded
Color Coding System
No
Features
0 Degrees for Cleaning Low Windows, 30 Degrees Head Angle for Working Above Ledges, Swivel Action, Use with 'S' Channels Only
Series
ErgoTec SwivelLoc
Color
Black/Green
Grip Style
Ergonomic
Connection Thread Type
Standard
Product Type
Squeegee Handle
Description
Squeegee Handle, Connection Type Threaded, Material Plastic, Overall Length 4 in, Connection Thread Type Standard, Handle Diameter 1 5/8 in, Grip Style Ergonomic, Color Black/Green, Color Coding System No, Features 0 Degrees for Cleaning Low Windows, 30 Degrees Head Angle for Working Above Ledges, Swivel Action, Use with 'S' Channels Only, Product Type Squeegee Handle, Series ErgoTec SwivelLoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.