Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescoping Pole, Carbon Fiber

  • Mfr # CP600

  • Zoro # G812845650


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Green
Material
Carbon Fiber
Handle Diameter
1 1/2 in
Includes
Clamps, Locking Cone
Maximum Telescoping Length
240 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP600
Zoro #
G812845650
UPC #
761475670784
Country of Origin
China

Dimensions

Handle Diameter
1 1/2 in
Maximum Telescoping Length
240 in
Minimum Telescoping Length
63 in

Details

Color
Black/Green
Material
Carbon Fiber
Item
Telescoping Pole
Includes
Clamps, Locking Cone
Grip Style
Non-Slip
Features
Compact Design, Lightweight
Connection Type
Clamp On
Grip Material
Plastic
Connection Thread Type
Standard

Description

Telescoping Pole, Connection Type Clamp On, Material Carbon Fiber, Minimum Telescoping Length 63 in, Maximum Telescoping Length 240 in, Connection Thread Type Standard, Handle Diameter 1 1/2 in, Grip Material Plastic, Grip Style Non-Slip, Color Black/Green, Features Compact Design, Lightweight, Includes Clamps, Locking Cone, Product Type Carbon Trad Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.