Zoro Homepage

The Pill Glass Cleaner Rolls, 100PK

  • Mfr # PL500

  • Zoro # G915140201


product price: $90.12
/pk 100, $0.90/ea
Free Shipping & Returns

Key Features

Color
White
Depth
2 in
Width
6 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL500
Zoro #
G915140201
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Width
6 in
Height
7 in

Details

Color
White

Description

Glass cleaner pills let you quickly power through dirt and grime on glass surfaces. Pre-measured, individually packaged pills allow fast, simple use. Skin-friendly and nontoxic formula allows safe use. Pills create 2 gallons of cleaning solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.