Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The Pill Glass Cleaner Rolls, 500PK

  • Mfr # PL500

  • Zoro # G515140205


product price: $333.99
/pk 500, $0.67/ea
Free Shipping & Returns

Key Features

Color
White
Width
8.5 in
Depth
8.5 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL500
Zoro #
G515140205
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Depth
8.5 in
Height
10 in

Details

Color
White

Description

Glass cleaner pills let you quickly power through dirt and grime on glass surfaces. Pre-measured, individually packaged pills allow fast, simple use. Skin-friendly and nontoxic formula allows safe use. Pills create 2 gallons of cleaning solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.