Trash Grabber, Squeeze Handle, 36 in L, 4 1/4 in Grabber Opening, Steel, Green

  • Mfr # NN900

  • Zoro # G2816694


product price: $48.36
/ea

Key Features

Handle Type
Squeeze
Material
Steel
Grabber Opening
4 1/4 in
Features
Ergonomic Handle
Product Type
Trash Grabber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN900
Zoro #
G2816694
UPC #
761475613286
Country of Origin
China

Dimensions

Length
38 in

Details

Item
Trash Grabber
Handle Type
Squeeze
Material
Steel
Grabber Opening
4 1/4 in
Features
Ergonomic Handle
Product Type
Trash Grabber
Color
Green

Description

Trash Grabber, Length 38 in, Handle Type Squeeze, Grabber Opening 4 1/4 in, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.