Trash Grabber, Squeeze Handle, 92 in L, 4 1/4 in Grabber Opening, Steel, Green
Mfr # NN960
Zoro # G3432064
product price: $101.92
/ea
Free Shipping & Returns
Key Features
Handle Type
Squeeze
Length
92 in
Material
Steel
Grabber Opening
4 1/4 in
Product Type
Trash Grabber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NN960
Zoro #
G3432064
UPC #
761475619905
Country of Origin
United States
Dimensions
Length
92 in
Details
Item
Trash Grabber
Handle Type
Squeeze
Material
Steel
Grabber Opening
4 1/4 in
Product Type
Trash Grabber
Description
Trash Grabber, Length 92 in, Handle Type Squeeze, Grabber Opening 4 1/4 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.