Zoro Homepage

Two Section Water Pole, 126 in L, Blk/Orng

  • Mfr # CF33G

  • Zoro # G308018933


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Orange
Material
Carbon
Series
HiFlo nLITE
Connection Type
Clamp On
Handle Diameter
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF33G
Zoro #
G308018933
UPC #
761475660921
Country of Origin
Germany

Dimensions

Handle Diameter
1 5/8 in
Maximum Telescoping Length
126 in
Minimum Telescoping Length
72 in

Details

Item
Two Section Pole
Color
Black/Orange
Material
Carbon
Series
HiFlo nLITE
Connection Type
Clamp On
Compatible Manufacturer Part Number
CF86G
Grip Style
Smooth
Grip Material
Carbon
Product Type
Water Fed Pole

Description

Two Section Pole, Connection Type Clamp On, Material Carbon, Minimum Telescoping Length 72 in, Maximum Telescoping Length 126 in, Connection Thread Type Not Applicable, Handle Diameter 1 5/8 in, Grip Material Carbon, Grip Style Smooth, Color Black/Orange, Compatible Grainger Part Number 801CG5, Compatible Manufacturer Part Number CF86G, Includes Not Applicable, Product Type Water Fed Pole, Series HiFlo nLITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.