Zoro Homepage

UNGER Black 12" Window Washer and Squeegee

  • Mfr # EN300

  • Zoro # G4538362


product price: $49.79
/ea

Key Features

Squeegee Blade Width
12 in
Squeegee Blade Shape
Straight
Material
Plastic
Application
Window
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN300
Zoro #
G4538362
UPC #
761475641241
Country of Origin
China

Dimensions

Squeegee Blade Width
12 in
Width
12"
Blade Width
12 in

Description

Window Squeegee, Blade Count 1, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 12 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Black, Color Coding System No, Features 40 Degrees Head Angle, Lock Button, Lightweight Channel, Swivel and TriLoc Safety Function, Frame Material Aluminum, Includes Scrubbing Sponge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.