Zoro Homepage

UNGER Black 36" Replacement Squeegee Blade, PK12

  • Mfr # 16510

  • Zoro # G4165016


product price: $71.99
/pk 12, $6.00/ea

Key Features

Overall Length
36"
Color
Black
Squeegee Blade Shape
Straight
Application
Replacement Squeegee Blade
FDA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16510
Zoro #
G4165016
UPC #
761475640381
Country of Origin
China

Dimensions

Overall Length
36"
Squeegee Blade Width
36 in
Blade Width
36 in

Details

Item
Replacement Squeegee Blade
Color
Black
Squeegee Blade Shape
Straight
Application
Replacement Squeegee Blade
FDA Compliant
No
Color Coding System
No
Squeegee Blade Material
Rubber
Blade Material
Rubber
Product Type
Squeegee Refill
Blade Shape
Straight

Description

Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Rubber, Blade Shape Straight, Blade Width 36 in, Color Black, FDA Compliant No, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Color Coding System No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.