UNGER Black and Green Window Strip T-Bar
Mfr # EH250
Zoro # G3403827
product price: $12.55
/eaKey Features
Material
Polypropylene Handle
Squeegee Handle Included
With Handle
Connection Type
Push In
Length
6 1/4 in
For Use With
Unger OptiLoc & TelePlus Telescopic Poles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EH250
Zoro #
G3403827
UPC #
761475620789
Country of Origin
Germany
Dimensions
Length
6 1/4 in
Width
10"
Holder Width
10 in
Holder Length
6 in
Details
Item
Window Strip T-Bar
Material
Polypropylene Handle
Squeegee Handle Included
With Handle
Connection Type
Push In
For Use With
Unger OptiLoc & TelePlus Telescopic Poles
Series
ErgoTec
Color
Black/Green
Frame Material
Nylon Plastic
Holder Material
Polypropylene
Product Type
T-Bar
Holder Color
Black/Green
Description
Window Strip T-Bar, Connection Type Push In, Pad Length Not Applicable, Pad Material Not Applicable, Product Type T-Bar, Holder Color Black/Green, Holder Length 6 in, Holder Width 10 in, Series ErgoTec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.