Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNGER Black/Green 1/2" Steel with Rubber Grip Floor Scraper

  • Mfr # HDSS0

  • Zoro # G2497984


product price: $95.58
/ea
Free Shipping & Returns

Key Features

Squeegee Blade Shape
Angle
Material
Carbon Steel
Application
Good For Stripping Tile Floor, Removing Carpets and Heavy Duty Adhesives
Squeegee Handle Included
With Handle
Color
Black/Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSS0
Zoro #
G2497984
UPC #
761475400251
Country of Origin
United States

Dimensions

Overall Length
5 ft
Handle Length
60 in
Blade Width
1/2 in
Blade Length
8 in
Width
8"

Details

Item
Scraper
Squeegee Blade Shape
Angle
Material
Carbon Steel
Application
Good For Stripping Tile Floor, Removing Carpets and Heavy Duty Adhesives
Squeegee Handle Included
With Handle
Color
Black/Green
Includes
Blade Cover
Knife / Scraper Sub-Category
Scrapers
Handle Design
Ergonomic
Blade Type
Standard
No. of Edges
2
Handle Material
Galvanized Steel
Nonsparking
No
Blade Material
Carbon Steel
Putty Knife/Scraper Blade Flexibility
Stiff
Features
Heavy-Duty
Non-Sparking Status
No
Included Blade Manufacturer Part Number
HDSB0
Handle Style
Ergonomic
Blade Flexibility
Stiff
Product Type
Scraper
Blade Edge Type
Dual Edge
Blade Shape
Bent
Replaceable Blade
Replaceable

Description

Scraper, Blade Edge Type Dual Edge, Blade Flexibility Stiff, Blade Length 8 in, Blade Material Carbon Steel, Blade Shape Bent, Blade Width 1/2 in, Features Heavy-Duty, Handle Length 60 in, Handle Material Galvanized Steel, Handle Style Ergonomic, Included Blade Manufacturer Part Number HDSB0, Includes Blade Cover, Overall Length 5 ft, Product Type Scraper, Replaceable Blade Replaceable, Non-Sparking Status No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.