
Unger Excella Floor Finishing Straight Kit 18''
Mfr # EFKT9
Zoro # G714898174
product price: $375.06
/ea
Free Shipping & Returns
Key Features
Length
54.5 in
Depth
4 in
Width
9.13 in
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFKT9
Zoro #
G714898174
UPC #
-
Country of Origin
China
Dimensions
Length
54.5 in
Depth
4 in
Width
9.13 in
Details
Color
Multi
Description
Superior, ergonomic design of this Excella Floor Finishing Straight Kit creates a safe and efficient, microfiber mopping system. Excella kit includes an 18'' mop pad holder, 20'' finishing pads, 1-liter bottle, 0.5-liter bottle, 5-liter backpack and a straight pole actuator. Height-adjustable pole adjusts 48'' to 65'' and features liquid dispensing to increase speed and enhance comfort. Rubber-coated, nonslip, dual-swivel handle and S-curve, self-guide pole allow you to clean faster with less effort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.