Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNGER Gold 12" Brass Window Squeegee

  • Mfr # GS300

  • Zoro # G9792325


product price: $26.34
/ea

Key Features

Squeegee Blade Width
12 in
Squeegee Blade Shape
Straight
Material
Rubber
Application
Window
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS300
Zoro #
G9792325
UPC #
761475621427
Country of Origin
United States

Dimensions

Squeegee Blade Width
12 in
Length
12"
Width
12"
Blade Width
12 in

Details

Item
Window Squeegee
Squeegee Blade Shape
Straight
Material
Rubber
Application
Window
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Brass
Connection Type
Tapered
Squeegee Blade Material
Rubber
Squeegee Blade Count
Single
Features
Screw Lock
Squeegee Application
Window Squeegee
Color Coding System
No
Chemical Resistant
No
FDA Compliant
No
Color
Black/Gold
Series
GoldenClip
Includes
Channel, Plastic End Clips
Blade Material
Rubber
Frame Material
Brass
Blade Count
1
Blade Shape
Straight
Product Type
Window Squeegee
Includes Handle
No
Connection Thread Type
Not Threaded

Description

Window Squeegee, Blade Count 1, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 12 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Black/Gold, Color Coding System No, Features Screw Lock, Frame Material Brass, Includes Channel, Plastic End Clips, Series GoldenClip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.