Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNGER Green 30" Floor Squeegee

  • Mfr # FP750

  • Zoro # G3986132


product price: $53.64
/ea

Key Features

Squeegee Blade Width
30 in
Squeegee Blade Shape
Straight
Material
EPDM Rubber
Application
Floor Squeegee
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP750
Zoro #
G3986132
UPC #
761475621045
Country of Origin
China

Dimensions

Squeegee Blade Width
30 in
Length
No Handle
Width
30"
Blade Width
30 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight
Material
EPDM Rubber
Application
Floor Squeegee
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Powder Coated Steel
Connection Type
Tapered
Squeegee Blade Material
Rubber
FDA Compliant
No
Series
AquaDozer Floor Squeegee
Squeegee Application
Floor Squeegee
Chemical Resistant
No
Color
Black/Green
Squeegee Blade Count
Single
Features
Reinforced Zinc Alloy Handle Socket
Color Coding System
No
For Use With
5ZN18 and 8PF81
Frame Material
Steel
Blade Material
Rubber
Blade Count
1
Includes Handle
No
Product Type
Floor Squeegee
Connection Thread Type
Not Threaded
Blade Shape
Straight
Compatible Manufacturer Part Number
AL14T

Description

Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 30 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Color Black/Green, Color Coding System No, Compatible Grainger Part Number 5ZN18, 8PF81, Compatible Manufacturer Part Number AL14T, Features Reinforced Zinc Alloy Handle Socket, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.