Zoro Homepage

UniTec Lite Squeegee, 12", Green

  • Mfr # US300

  • Zoro # G4066664


product price: $10.59
/ea

Key Features

Material
Aluminum
Length
4"
Width
12"
Handle Design
Contoured
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US300
Zoro #
G4066664
UPC #
761475616669
Country of Origin
China

Dimensions

Length
4"
Width
12"

Details

Material
Aluminum
Handle Design
Contoured
Color
Silver

Description

The ultra-light plastic squeegee with a comfortable grip. Effective on glass or flat surfaces in household areas. Can be attached to telescopic pole for hard-to-reach areas.


  • • Lightweight and comfortable to hold.
  • • For glass and other smooth surfaces.
  • • Use by hand or attach to telescopic pole for hard-to-reach areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.