Zoro Homepage

Visa Versa Squeegee, 10in Wide Blade, 3in Handle

  • Mfr # UNGVV250

  • Zoro # G614544256


product price: $65.55
/ea

Key Features

Squeegee Blade Material
Soft Rubber
For Use With
VisaVersa™ Pro Pad
Handle Length
3 in
Handle Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGVV250
Zoro #
G614544256
UPC #
761475101523
Country of Origin
Germany

Dimensions

Squeegee Blade Width
10 in
Handle Length
3 in

Details

Squeegee Blade Material
Soft Rubber
For Use With
VisaVersa™ Pro Pad
Handle Material
Plastic
Color
Black
Type
Grip

Description

A strip washer and squeegee in one. Just wash, flip over and squeegee using hand or pole. Quick-spring release accepts both Pro and S channels not included. Heads can be offset to clean over ledges.


  • A strip washer and squeegee in one.
  • Just wash, flip over and squeegee using hand or pole.
  • Quick-spring release accepts both Pro® and "S" channels (not included.
  • Heads can be offset to clean over ledges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.