
Visa Versa Squeegee, 14in Wide Blade, 3in Handle
Mfr # UNGVV350
Zoro # G215960394
product price: $80.95
/ea
Free Shipping & Returns
Key Features
Handle Length
3 in
Type
Grip
Squeegee Blade Material
Soft Rubber
Color
Black
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNGVV350
Zoro #
G215960394
UPC #
761475613781
Country of Origin
Germany
Dimensions
Handle Length
3 in
Squeegee Blade Width
14 in
Details
Type
Grip
Squeegee Blade Material
Soft Rubber
Color
Black
Handle Material
Plastic
Item
Squeegees
For Use With
Unger® VEP35
Description
A strip washer and squeegee in one. Just wash, flip over and squeegee using hand or pole. Quick-spring release accepts both Pro and S channels not included. Heads can be offset to clean over ledges.
- A strip washer and squeegee in one.
- Just wash, flip over and squeegee using hand or pole.
- Quick-spring release accepts both Pro® and "S" channels (not included.
- Heads can be offset to clean over ledges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.