
Visa Versa Squeegee, 18 in. Wide Blade, 3 in. Handle
Mfr # UNGVV450
Zoro # G012921895
product price: $60.69
/eaKey Features
Squeegee Blade Material
Soft Rubber
Type
Grip
Handle Material
Plastic
Handle Length
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNGVV450
Zoro #
G012921895
UPC #
761475620345
Country of Origin
Germany
Dimensions
Squeegee Blade Width
18 in
Handle Length
3 in
Details
Squeegee Blade Material
Soft Rubber
Type
Grip
Handle Material
Plastic
Color
Black
Description
A strip washer and squeegee in one. Just wash, flip over and squeegee using hand or pole. Quick-spring release accepts both Pro and "S" channels not included. Heads can be offset to clean over ledges.
- A strip washer and squeegee in one.
- Just wash, flip over and squeegee using hand or pole.
- Quick-spring release accepts both Pro® and "S" channels (not included.
- Heads can be offset to clean over ledges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.