
VisaVersa Pro Microfiber Replacement Pad, 10 in. Light Gray, 10PK
Mfr # UNGVEP25
Zoro # G612921936
product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
Key Features
Squeegee Blade Material
Microfiber
For Use With
VisaVersa® Pro 10" VV250
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNGVEP25
Zoro #
G612921936
UPC #
-
Country of Origin
China
Dimensions
Squeegee Blade Width
10 in
Details
Squeegee Blade Material
Microfiber
For Use With
VisaVersa® Pro 10" VV250
Color
Light Gray
Description
Unger has taken the popular VisaVersa 2-in-1 combination and enhanced every feature. High water retention pro pad means less trips to the bucket. Premium microfiber pad for ultimate cleaning power. Lightweight and easy to glide. Machine washable. Works with the VisaVersa Pro Complete tool.
- Premium microfiber pad for ultimate cleaning power.
- High water absorption.
- Lightweight and easy to glide.
- Machine washable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.