Washing Pad, Microfiber, 1 in H, Gray, PK5
Mfr # SRPD2
Zoro # G708168450
product price: $128.99
/pk 5, $25.80/ea
Free Shipping & Returns
Key Features
Includes
Color Coding Stripes
Series
Stingray
Connection Type
Slide On
Abrasive Style
Non-Abrasive
Pad Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRPD2
Zoro #
G708168450
UPC #
761475654524
Country of Origin
China
Dimensions
Pad Height
1 in
Pad Length
10 in
Details
Item
Washing Pad
Includes
Color Coding Stripes
Series
Stingray
Connection Type
Slide On
Abrasive Style
Non-Abrasive
Pad Color
Gray
Pad Material
Microfiber
Product Type
Washing Pad
Description
Washing Pad, Connection Type Slide On, Pad Length 10 in, Pad Material Microfiber, Product Type Washing Pad, Abrasive Style Non-Abrasive, Includes Color Coding Stripes, Pad Color Gray, Pad Height 1 in, Series Stingray, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.