Water Fed Pole Kit, Nylon bristles, 55' L
Mfr # NLKU3
Zoro # G8387732
product price: $5,895.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Color
Black
For Use With
34RP62
Features
Handle Material
Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLKU3
Zoro #
G8387732
UPC #
761475647229
Country of Origin
Germany
Dimensions
Length
55 in
Width
11 in
Maximum Telescoping Length
55 in
Pad Length
11 in
Details
Item
Water Fed Pole Kit
Material
Nylon
Color
Black
For Use With
34RP62
Features
Handle Material
Carbon
Frame Material
Plastic
Includes
55 ft Pole System, 65 ft Hose, Carrying Case, Gooseneck, Radius Brush, Spare Water Jets
Sub-Category
Kits/Systems
Head Style
Brush
Series
HiFlo
Head Material
Nylon
Product Type
Window Washing System
Pad Material
Nylon
Description
Water Fed Pole Kit, Handle Material Carbon, Includes 55 ft Pole System, 65 ft Hose, Carrying Case, Gooseneck, Radius Brush, Spare Water Jets, Pad Length 11 in, Pad Material Nylon, Product Type Window Washing System, Frame Material Plastic, Head Style Brush, Maximum Telescoping Length 55 in, Series HiFlo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.