Zoro Homepage

Water-Fed Window Clean System, Blk/Orange

  • Mfr # NLKT3

  • Zoro # G408168446


product price: $2,464.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Orange
Material
Carbon
Includes
Hose, Angle Adapter, Carbon 24K Pole, Carrying Bag, Master/Extension Connection, Flagged Power Brush, Water Flow Regulator
Series
DuroFlex, HiFlo nLITE
Maximum Telescoping Length
630 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLKT3
Zoro #
G408168446
UPC #
761475662727
Country of Origin
Germany

Dimensions

Maximum Telescoping Length
630 in
Minimum Telescoping Length
336 in

Details

Item
Water-Fed Window Cleaning System
Color
Black/Orange
Material
Carbon
Includes
Hose, Angle Adapter, Carbon 24K Pole, Carrying Bag, Master/Extension Connection, Flagged Power Brush, Water Flow Regulator
Series
DuroFlex, HiFlo nLITE
Product Type
Water-Fed Window Cleaning System
Handle Material
TPE
Compatible Manufacturer Part Number
CF33G, CF86G, DLS25, NFK28, NGS15, NLBAG, NLHCC, NLWVI

Description

Water-Fed Window Cleaning System, Product Type Water-Fed Window Cleaning System, Handle Material TPE, Material Carbon, Color Black/Orange, Maximum Telescoping Length 630 in, Minimum Telescoping Length 336 in, Includes Hose, Angle Adapter, Carbon 24K Pole, Carrying Bag, Master/Extension Connection, Flagged Power Brush, Water Flow Regulator, Series DuroFlex, HiFlo nLITE, Compatible Grainger Part Number 801CG5, 801CG7, 801CH0, 801CH3, 801CJ6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.