Zoro Homepage

Water-Fed Window Cleaning System

  • Mfr # UHPK4

  • Zoro # G108168449


product price: $8,534.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Carbon Fiber
Includes
Water Control Mechanism, Goosenecks, HiMod Carbon Pole, Hose, Pure Water Window Cleaning Equipment, Unflagged Power Brush
Series
HiFlo nLITE, HydroPower(R) Ultra
Compatible Manufacturer Part Number
NL25G, NLBA1, NLG20, NLQUI, NUK28, TM00V, UC35G, UC67G, UHP3C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHPK4
Zoro #
G108168449
UPC #
761475658102
Country of Origin
Germany

Dimensions

Maximum Telescoping Length
660 in
Minimum Telescoping Length
264 in

Details

Item
Water-Fed Window Cleaning System
Color
Black
Material
Carbon Fiber
Includes
Water Control Mechanism, Goosenecks, HiMod Carbon Pole, Hose, Pure Water Window Cleaning Equipment, Unflagged Power Brush
Series
HiFlo nLITE, HydroPower(R) Ultra
Compatible Manufacturer Part Number
NL25G, NLBA1, NLG20, NLQUI, NUK28, TM00V, UC35G, UC67G, UHP3C
Product Type
Water-Fed Window Cleaning System
Handle Material
TPE

Description

Water-Fed Window Cleaning System, Product Type Water-Fed Window Cleaning System, Handle Material TPE, Material Carbon Fiber, Color Black, Maximum Telescoping Length 660 in, Minimum Telescoping Length 264 in, Includes Water Control Mechanism, Goosenecks, HiMod Carbon Pole, Hose, Pure Water Window Cleaning Equipment, Unflagged Power Brush, Series HiFlo nLITE, HydroPower(R) Ultra, Compatible Grainger Part Number 801CG4, 801CG6, 801CG8, 801CH1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.