Water Flow Regulator, nLite, Plastic, Black
Mfr # NLWVI
Zoro # G107963779
product price: $46.95
/eaKey Features
Color
Black
Material
Plastic
Series
HiFlo nLITE
Compatible Manufacturer Part Number
UNLK2
Product Type
Water Flow Regulator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLWVI
Zoro #
G107963779
UPC #
761475660549
Country of Origin
Korea, Republic of
Dimensions
Overall Width
1 1/2 in
Overall Length
2 in
Details
Item
Water Flow Regulator
Color
Black
Material
Plastic
Series
HiFlo nLITE
Compatible Manufacturer Part Number
UNLK2
Product Type
Water Flow Regulator
Description
Water Flow Regulator, Product Type Water Flow Regulator, Color Black, Overall Length 2 in, Overall Width 1 1/2 in, Compatible Grainger Part Number 801CH8, Compatible Manufacturer Part Number UNLK2, Series HiFlo nLITE, Includes Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.