Zoro Homepage

WaterWand Standard 22 Squeegee Head, BkSr

  • Mfr # UNGMW550

  • Zoro # G307199527


product price: $19.69
/ea

Key Features

Squeegee Blade Width
22"
Material
Steel
Squeegee Blade Material
Foam Rubber
Type
Squeegee
Color
Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGMW550
Zoro #
G307199527
UPC #
761475613149
Country of Origin
China

Dimensions

Squeegee Blade Width
22"

Details

Item
WaterWand Standard 22" Squeegee Head
Material
Steel
Squeegee Blade Material
Foam Rubber
Type
Squeegee
Color
Black/Silver
Features
Disposable; Sturdy

Description

Squeegee head is designed for Unger WaterWand Floor Squeegee Handles Design features dual moss foamrubber blade, steel socket clamp and channel Disposable squeegee head is ideal for moving standard volumes of water Frame is made of sturdy, 20gauge steel Handle is sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.