Window Cleaning System, Aluminum, 72"L
Mfr # CK053
Zoro # G4450345
product price: $167.54
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Length
72 in
Frame Material
Aluminum
Head Style
Pad
Head Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CK053
Zoro #
G4450345
UPC #
761475644105
Country of Origin
China
Dimensions
Length
72 in
Width
8 in
Maximum Telescoping Length
72 in
Pad Length
8 in
Details
Item
Window Cleaning System
Material
Aluminum
Frame Material
Aluminum
Head Style
Pad
Head Material
Aluminum
Features
Drip-Free Indoor Window Cleaning, With No Water Spills Or Drips On Window Sills, Frams, Carpets And Furniture. Windows Dry Streak-Free. Quick And Easy To Reach Hard-To-Reach Areas.
Handle Material
Aluminum
Series
SpeedClean Kit
Color
Green/Gray/Silver
Sub-Category
Kits/Systems
Includes
Microfiber Washing Pads
Product Type
Window Washing System
Pad Material
Microfiber
Description
Window Cleaning System, Handle Material Aluminum, Includes Microfiber Washing Pads, Pad Length 8 in, Pad Material Microfiber, Product Type Window Washing System, Frame Material Aluminum, Head Style Pad, Maximum Telescoping Length 72 in, Series SpeedClean Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.