Window Washer, Fabric
Mfr # WC450
Zoro # G2766714
product price: $30.94
/eaKey Features
Color
Green/White
Features
For Use With
Unger OptiLoc & TelePlus Telescopic Poles
Head Material
Fabric
Head Style
Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC450
Zoro #
G2766714
UPC #
761475631341
Country of Origin
United States
Dimensions
Width
18 in
Holder Length
6 in
Pad Length
18 in
Details
Item
Window Washer
Color
Green/White
Features
For Use With
Unger OptiLoc & TelePlus Telescopic Poles
Head Material
Fabric
Head Style
Washer
Includes
T-Bar Handle
Frame Material
Plastic
Handle Material
Polypropylene
Sub-Category
Pads
Series
Original StripWasher Sleeve
Material
Fabric
Product Type
T-Bar with Window Washing Sleeve
Connection Type
Hook-and-Loop
Pad Material
Cloth
Pad Color
Green/White
Holder Material
Polypropylene
Holder Color
Green
For Use On
Dust
Description
Window Washer, Connection Type Hook-and-Loop, Pad Length 18 in, Pad Material Cloth, Product Type T-Bar with Window Washing Sleeve, For Use On Dust, Holder Color Green, Holder Length 6 in, Includes T-Bar Handle, Pad Color Green/White, Series Original StripWasher Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.