ZoneCleanRx Janitorial Carts, Plastic, 3 Shelves, 23.5 x 25 x 25, Black

  • Mfr # UNGCRTZN

  • Zoro # G512925140


product price:  $1,406.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Trash Bag Capacity
15 lbs
Material
Plastic
Wheel Material
Plastic
Overall Width
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UNGCRTZN
Zoro #
G512925140
UPC #
761475669481
Country of Origin
China

Dimensions

Overall Width
23.5 in
Caster Dia.
3 in
Wheel Diameter
3 in
Inside Height
20 in
Overall Height
25 in

Details

Color
Black
Trash Bag Capacity
15 lbs
Material
Plastic
Wheel Material
Plastic
Color Coding System
Black
Body Material
Plastic
Features
ZoneCleanRx Janitorial CartFor general cleaning and customizing, configured with the basic essentials for zone cleaning. Perfect for office cubicles, cafes, study and work areas.
Includes
ZoneCleanRx Cart; Large 55-gal Vinyl Bag; Ergonomic Telescopic Dustpan with Broom; StarDuster Pro Lambswool Duster; NiftyNabber with Trigger Grip; Ergo Toilet Bowl Handle and Brush; SpeedClean Starter Kit: Aluminum Pad Holder, Microfiber Washing Pad, Microfiber Cleaning Pad, HiFlo Euro Threaded Adapter, OptiLok 2-Section Poles
Number of Shelves
3

Description

These are the first janitorial carts developed as a completely coordinated system by cleaning professionals. Streamlined cleaning carts significantly improve worker safety and productivity. Choose from several systems to see an immediate improvement in cleaning results. These restroom cleaning carts secure tool storage and a variety of mop bucket sizes combine to create ergonomic, functional systems. Your custodians will have every restroom cleaning tool at their disposal to guarantee sparkling results.


  • Fully loaded innovative janitorial carts come with all the tools you need to start cleaning.
  • Patented EZClipTM system keeps tools in place and handy where and when you need them.
  • Expertly designed with award winning tools that are built to last with a 100% Customer Satisfaction Guarantee.
  • A cleaning cart system designed by custodians.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.