
Jetstream Form-Fitting Comfort Grip Hybrid Gel Pen, Stick, Medium 1 mm, Blue Ink, 12PK
Mfr # 33922
Zoro # G223332855
product price:Â $42.15
/pk 12, $3.51/eaKey Features
Ink Color
Blue
Pen Type
Hybrid Gel Pen
Point Size
1 mm
Tip Style
Conical
Barrel Color
Black/Silver/Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
33922
Zoro #
G223332855
UPC #
30246339220
Country of Origin
Japan
Dimensions
Point Size
1 mm
Details
Ink Color
Blue
Pen Type
Hybrid Gel Pen
Tip Style
Conical
Barrel Color
Black/Silver/Blue
Cap Color
Black/Silver/Blue
Features
Pocket Clip
Pen Style
Stick
Grip
Form-Fitting Comfort Grip
Ink Type
Permanent
Marking Tool Color Family
Blue
Description
Write with greater speed and efficiency with Jetstream hybrid pens. Combining the silky-smooth performance and vivid vibrancy of a gel with the fast-drying efficiency of a ballpoint, Jetstream Form-Fitting Comfort Grip Hybrid Pens offer the best of both worlds to deliver an incredibly fast, clean writing experience. uni Super Ink technology ensures their ink settles deep to form an ever-lasting bond with paper that both enhances the ink's intensity while providing three-way protection against water, fading and fraud. An embossed, form-fitting grip offers enhanced comfort and control, and a modern design with stainless-steel accents offers a stylish yet timeless appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.