This item is Discontinued.

Uni-Ball KuruToga Mechanical Pencil with Tube of Lead/Erasers, 0.5 mm, HB #2, Black Lead, Black Barrel 1751934

This item is Discontinued.

Uni-Ball

KuruToga Mechanical Pencil with Tube of Lead/Erasers, 0.5 mm, HB #2, Black Lead, Black Barrel (Discontinued)

Mfr # 1751934
Zoro # G815509931
UPC # 30246001325
Country of Origin Japan
Category Pencils
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1751934
Zoro #
G815509931
UPC #
30246001325
Country of Origin
Japan

Dimensions

Point Size
0.5 mm

Details

Item
Mechanical Pencils
Includes Eraser
Yes
Color
Black
Features
Pocket Clip; Refillable
Material
Plastic
Includes
(10) 0.5 mm HB #2 Leads, (2) Refill Erasers
Advance Type
Top-Advance
Sleeve Type
Fixed
Graphite Scale
HB

Description

Bid farewell to dull writing and frequent lead breakage with the Kuru Toga Mechanical Pencil from uni-ball. Kuru Toga's self-sharpening lead engine ensures lead is always sharp and precise. This mechanical pencil's fine point delivers crisp and precise lines, so it's useful for a wide variety of drawing and writing tasks, including architectural drafting, sketching or taking down notes. Extra-durable diamond-infused lead creates dark, crisp lines allowing for more intricate writing while reducing lead breakage. Reusable and refillable. The pencil comes with replaceable erasers to clean up any mistakes. Grab the Kuru Toga mechanical pencil and be ready for whatever writing or drawing needs come your way.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.