Zoro Homepage

Pen, Jetstream, 0.7Mm, Bk, PK12

  • Mfr # UBC40173

  • Zoro # G7879641


product price: $29.59
/pk 12, $2.47/ea

Key Features

Ink Color
Black
Pen Type
Roller Ball
Point Size
0.7mm
Point Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBC40173
Zoro #
G7879641
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7mm

Details

Ink Color
Black
Pen Type
Roller Ball
Item
Gel Pen
Point Type
Fine

Description

Pen,Jetstream,0.7Mm,Bk, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.