Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Jetstream-Rt, 1.0Mm, Be, PK12

  • Mfr # UBC73833

  • Zoro # G7879693


product price: $33.29
/pk 12, $2.77/ea

Key Features

Ink Color
Blue
Pen Type
Roller Ball
Point Size
1mm
Features
Indelible, Left Handed, Quick-drying Ink, Smear Resistant
Point Type
Bold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UBC73833
Zoro #
G7879693
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
1mm

Details

Ink Color
Blue
Pen Type
Roller Ball
Item
Ball Point Pen
Features
Indelible, Left Handed, Quick-drying Ink, Smear Resistant
Point Type
Bold
Grip
Embossed
Material
Stainless Steel

Description

Pen,Jetstream-Rt,1.0Mm,Be, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.