Zoro Homepage

Pen, Ub, Vision, Needle, 0.5, Be, PK12

  • Mfr # UBC1734919

  • Zoro # G7881951


product price: $28.99
/pk 12, $2.42/ea

Key Features

Pen Type
Roller Ball
Point Size
0.5mm
Features
Super Ink
Grip
Comfort
Point Type
Micro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBC1734919
Zoro #
G7881951
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.5mm

Details

Ink Color
Blue
Pen Type
Roller Ball
Item
Soft Grip Pen
Features
Super Ink
Grip
Comfort
Point Type
Micro

Description

Pen,Ub,Vision,Needle,0.5,Be,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.