Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Ub, Visionelite, 0.8, PK4

  • Mfr # UBC69094PP

  • Zoro # G7882128


product price: $12.45
/pk 4, $3.11/ea

Key Features

Ink Color
Assorted
Pen Type
Roller Ball
Point Size
0.8mm
Features
Airplane Safe, Leak Proof, Document Proof Ink, Smooth Writing
Point Type
Bold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UBC69094PP
Zoro #
G7882128
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.8mm

Details

Ink Color
Assorted
Pen Type
Roller Ball
Item
Pen
Features
Airplane Safe, Leak Proof, Document Proof Ink, Smooth Writing
Point Type
Bold

Description

Pen,Ub,Visionelite,0.8,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.