Zoro Homepage

Pen, Ub, Visionelite, 0.8Mm, Bk

  • Mfr # UBC61231

  • Zoro # G7882170


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Ink Color
Black
Pen Type
Roller Ball
Point Size
0.8mm
Point Type
Bold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBC61231
Zoro #
G7882170
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.8mm

Details

Ink Color
Black
Pen Type
Roller Ball
Item
Pen
Point Type
Bold

Description

Pen,Ub,Visionelite,0.8Mm,Bk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.