Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Ub, Visionelite, 0.8Mm, Pe

  • Mfr # UBC69025

  • Zoro # G7882030


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Ink Color
Purple
Pen Type
Roller Ball
Point Size
0.8mm
Point Type
Bold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBC69025
Zoro #
G7882030
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.8mm

Details

Ink Color
Purple
Pen Type
Roller Ball
Item
Pen
Point Type
Bold

Description

Pen,Ub,Visionelite,0.8Mm,Pe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.