Zoro Homepage

Pen, Uniball, 207 Gel, 1M, Be, PK12

  • Mfr # UBC1790896

  • Zoro # G7882222


product price: $20.29
/pk 12, $1.69/ea

Key Features

Ink Color
Blue
Pen Type
Gel
Point Size
1mm
Point Type
Bold
Features
Fade Resistant, Super Ink, Water Resistant, Visible Ink Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBC1790896
Zoro #
G7882222
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
1mm

Details

Ink Color
Blue
Pen Type
Gel
Item
Ink Pen
Point Type
Bold
Features
Fade Resistant, Super Ink, Water Resistant, Visible Ink Supply
Barrel Color
Clear

Description

Pen,Uniball,207 Gel,1M,Be,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.