Pen, Uniball, 207 Gel, 1M, Bk, PK12
Mfr # UBC1790895
Zoro # G7882119
product price: $20.95
/pk 12, $1.75/eaKey Features
Ink Color
Black
Pen Type
Gel
Point Size
1mm
Barrel Color
Clear
Point Type
Bold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UBC1790895
Zoro #
G7882119
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
1mm
Details
Ink Color
Black
Pen Type
Gel
Item
Ink Pen
Barrel Color
Clear
Point Type
Bold
Features
Fade Resistant, Water Resistant, Super Ink, Visible Ink Supply
Description
Pen,Uniball,207 Gel,1M,Bk,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.